Motion
NN3022HST6KC0NAP4

NTN
NN3022HST6KC0NAP4

Cylindrical Roller Bearing - Tapered, 110 mm ID, 170 mm OD, 45 mm Width, C0NA Internal Clearance
Mi Item #09334888
MFR #NN3022HST6KC0NAP4
Price$3,681.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3022HST6KC0NAP4

Cylindrical Roller Bearing - Tapered, 110 mm ID, 170 mm OD, 45 mm Width, C0NA Internal Clearance
Mi Item #09334888
MFR #NN3022HST6KC0NAP4

Mfr description
NN3022HST6KC0NAP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,681.88/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2.000 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    45 mm
  • Precision Rating
    ISO Class 4
  • Weight
    8.136 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Tapered
  • Cage Material
    PEEK
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C0NA
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359816723
  • Maximum RPM (Grease)
    3600 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359816723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)