Motion
NN3024KC0NAP4

NTN
NN3024KC0NAP4

Cylindrical Roller Bearing - 120 mm Bore, 440 mm OD, 90 mm Width
Mi Item #09334894
MFR #NN3024KC0NAP4
Price$2,734.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3024KC0NAP4

Cylindrical Roller Bearing - 120 mm Bore, 440 mm OD, 90 mm Width
Mi Item #09334894
MFR #NN3024KC0NAP4

Mfr description
NN3024KC0NAP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,734.32/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    90 mm
  • Weight
    8.461 lbs

Details

  • Manufacturer Upc Number
    4547359132045
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359132045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)