Motion
NN3024KC0NAP5

NTN
NN3024KC0NAP5

Cylindrical Roller Bearing - Tapered 1:12, 120.000 mm Bore, 180.000 mm OD, 46.000 mm Width, C0NA Internal Clearance
Mi Item #09334895
MFR #NN3024KC0NAP5
Price$2,566.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3024KC0NAP5

Cylindrical Roller Bearing - Tapered 1:12, 120.000 mm Bore, 180.000 mm OD, 46.000 mm Width, C0NA Internal Clearance
Mi Item #09334895
MFR #NN3024KC0NAP5

Mfr description
NN3024KC0NAP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,566.31/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm
  • Precision Rating
    ISO-5, JIS-5, RBEC-5, ABEC-5

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C0NA
  • Manufacturer Upc Number
    4547359132052
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359132052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)