Motion
NN3024T2KC1NAUP-20

NTN
NN3024T2KC1NAUP-20

Double Row Cylindrical Roller Bearing w/ Tapered Bore - Type NN
Mi Item #09334898
MFR #NN3024T2KC1NAUP-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3024T2KC1NAUP-20

Double Row Cylindrical Roller Bearing w/ Tapered Bore - Type NN
Mi Item #09334898
MFR #NN3024T2KC1NAUP-20

Mfr description
NN3024T2KC1NAUP-20 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2.000 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm
  • Precision Rating
    Special Precision
  • Weight
    7.945 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Tapered
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Internal Clearance
    C1NA
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359132137
  • Max Rpm
    3900 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)