Motion
NN3028KC9NAP4

NTN
NN3028KC9NAP4

Cylindrical Roller Bearing - 140 mm Bore, 260 mm OD, 69 mm Width
Mi Item #09334906
MFR #NN3028KC9NAP4
Price$4,225.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3028KC9NAP4

Cylindrical Roller Bearing - 140 mm Bore, 260 mm OD, 69 mm Width
Mi Item #09334906
MFR #NN3028KC9NAP4

Mfr description
NN3028KC9NAP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,225.49/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    69 mm
  • Weight
    13.395 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359132397
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359132397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)