Motion
NN3040KC0NAP4

NTN
NN3040KC0NAP4

Cylindrical Roller Bearing - 200 mm Bore
Mi Item #09334919
MFR #NN3040KC0NAP4
Price$9,850.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3040KC0NAP4

Cylindrical Roller Bearing - 200 mm Bore
Mi Item #09334919
MFR #NN3040KC0NAP4

Mfr description
NN3040KC0NAP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,850.05/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Weight
    48.942 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359866766
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359866766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)