Motion
NN3040KC1NAP5

NTN
NN3040KC1NAP5

Cylindrical Roller Bearing - Tapered, 200 mm ID, 310 mm OD, 82 mm Width, C1NA Internal Clearance
MI ITEM #09334920
MFR #NN3040KC1NAP5
List Price$8,528.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3040KC1NAP5

Cylindrical Roller Bearing - Tapered, 200 mm ID, 310 mm OD, 82 mm Width, C1NA Internal Clearance
MI ITEM #09334920
MFR #NN3040KC1NAP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,528.24/each for your price

Overview

Mfr description
NN3040KC1NAP5 PRECISION

Specifications

  • Bore Type
    Tapered
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C1NA
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    ISO Class 5
  • Max Rpm
    2300 rpm
  • Maximum RPM (Oil)
    2300 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Maximum RPM (Grease)
    1900 rpm
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Closure Type
    Open
  • Fillet Radius
    2.100 mm
  • Weight
    48.943 lbs
  • Manufacturer Upc Number
    4547359132809
  • UPC_NO
    4547359132809
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text