Motion
NN3068KWD1C1NAP5

NTN
NN3068KWD1C1NAP5

Cylindrical Roller Bearing - Tapered 1:12, 340.000 mm Bore, 520.000 mm OD, 133.000 mm Width, C1NA Internal Clearance
MI ITEM #09334924
MFR #NN3068KWD1C1NAP5
Price$31,514.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3068KWD1C1NAP5

Cylindrical Roller Bearing - Tapered 1:12, 340.000 mm Bore, 520.000 mm OD, 133.000 mm Width, C1NA Internal Clearance
MI ITEM #09334924
MFR #NN3068KWD1C1NAP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31,514.00/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    133 mm
  • Precision Rating
    ISO-5, JIS-5, RBEC-5, ABEC-5

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C1NA
  • Manufacturer Upc Number
    4547359941876
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359941876

Overview

Mfr description
NN3068KWD1C1NAP5 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought