Motion
NN3936KUPV2

NTN
NN3936KUPV2

Cylindrical Roller Bearing - Tapered, 180 mm ID, 250 mm OD, 52 mm Width, CN Internal Clearance
MI ITEM #09334925
MFR #NN3936KUPV2
Price$14,553.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3936KUPV2

Cylindrical Roller Bearing - Tapered, 180 mm ID, 250 mm OD, 52 mm Width, CN Internal Clearance
MI ITEM #09334925
MFR #NN3936KUPV2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,553.65/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    2.000 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    52 mm
  • Precision Rating
    Special Precision
  • Weight
    16.314 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Tapered
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359132939
  • Number Of Rows
    2
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359132939

Overview

Mfr description
NN3936KUPV2 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought