Motion
NN3960KC9NAP4

NTN
NN3960KC9NAP4

Cylindrical Roller Bearing - 300 mm Bore
Mi Item #09334929
MFR #NN3960KC9NAP4
Price$31,466.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3960KC9NAP4

Cylindrical Roller Bearing - 300 mm Bore
Mi Item #09334929
MFR #NN3960KC9NAP4

Mfr description
NN3960KC9NAP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,466.53/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Weight
    83.378 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359910827
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359910827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)