Motion
NNU4938C1NAP4

NTN
NNU4938C1NAP4

Cylindrical Roller Bearing - 190 mm Bore
Mi Item #09334940
MFR #NNU4938C1NAP4
Price$10,839.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NNU4938C1NAP4

Cylindrical Roller Bearing - 190 mm Bore
Mi Item #09334940
MFR #NNU4938C1NAP4

Mfr description
NNU4938C1NAP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,839.60/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Weight
    22.928 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359902884
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359902884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)