Motion
NNU4956

NTN
NNU4956

Double Row Cylindrical Roller Bearing w/ Cylindrical Bore - Type NNU
Mi Item #09334944
MFR #NNU4956
Price$14,325.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NNU4956

Double Row Cylindrical Roller Bearing w/ Cylindrical Bore - Type NNU
Mi Item #09334944
MFR #NNU4956

Mfr description
NNU4956 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,325.51/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    2.100 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    100 mm
  • Precision Rating
    ISO Class 0
  • Weight
    72.973 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359878608
  • Max Rpm
    1700 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359878608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)