Motion
NU1006G1

NTN
NU1006G1

Cylindrical Roller Bearing - Straight, 30 mm ID, 290 mm OD, 46 mm Width
MI ITEM #09334950
MFR #NU1006G1
List Price$276.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU1006G1

Cylindrical Roller Bearing - Straight, 30 mm ID, 290 mm OD, 46 mm Width
MI ITEM #09334950
MFR #NU1006G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$276.44/each for your price

Overview

Mfr description
NU1006G1 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Harmonization Code
    8482.50.0000
  • Weight
    0.283 lbs
  • Manufacturer Upc Number
    4547359136890
  • UPC_NO
    4547359136890
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text