Motion
NU1007G1

NTN
NU1007G1

Cylindrical Roller Bearing - Straight, 35 mm ID, 310 mm OD, 51 mm Width
MI ITEM #09334951
MFR #NU1007G1
Price$357.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU1007G1

Cylindrical Roller Bearing - Straight, 35 mm ID, 310 mm OD, 51 mm Width
MI ITEM #09334951
MFR #NU1007G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$357.74/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    51 mm
  • Weight
    0.368 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359136906
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359136906

Overview

Mfr description
NU1007G1 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought