Motion
NU1012C3

NTN
NU1012C3

Cylindrical Roller Bearing - 60 mm Bore, 480 mm OD, 74 mm Width
Mi Item #09334956
MFR #NU1012C3
Price$547.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU1012C3

Cylindrical Roller Bearing - 60 mm Bore, 480 mm OD, 74 mm Width
Mi Item #09334956
MFR #NU1012C3

Mfr description
NU1012C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$547.47/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    74 mm
  • Weight
    1.045 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359911275
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)