Motion
NU1014C3

NTN
NU1014C3

Cylindrical Roller Bearing - 70 mm Bore, 47 mm OD, 14 mm Width
MI ITEM #09334959
MFR #NU1014C3
Price$669.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU1014C3

Cylindrical Roller Bearing - 70 mm Bore, 47 mm OD, 14 mm Width
MI ITEM #09334959
MFR #NU1014C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$669.48/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Weight
    3.417 lbs

Details

  • Manufacturer Upc Number
    4547359137064
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NU1014C3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought