Motion
NU1022C2P5

NTN
NU1022C2P5

Cylindrical Roller Bearing - Cylindrical, 110 mm Bore, 52 mm OD, 15 mm Width, C3 Internal Clearance
MI ITEM #09334967
MFR #NU1022C2P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU1022C2P5

Cylindrical Roller Bearing - Cylindrical, 110 mm Bore, 52 mm OD, 15 mm Width, C3 Internal Clearance
MI ITEM #09334967
MFR #NU1022C2P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Straight
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359137248
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359137248

Overview

Mfr description
NU1022C2P5 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought