Motion
NU1040C3

NTN
NU1040C3

Cylindrical Roller Bearing - Straight, 200 mm ID, 62 mm OD, 16 mm Width
Mi Item #09334975
MFR #NU1040C3
Price$7,237.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU1040C3

Cylindrical Roller Bearing - Straight, 200 mm ID, 62 mm OD, 16 mm Width
Mi Item #09334975
MFR #NU1040C3

Mfr description
NU1040C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,237.11/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Weight
    65.613 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359137606
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359137606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)