Motion
NU1060

NTN
NU1060

Cylindrical Roller Bearing - Separable, Plain Inner Ring, Outer Ring w/ Two Ribs - NU Type
MI ITEM #09334979
MFR #NU1060
List Price$25,110.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU1060

Cylindrical Roller Bearing - Separable, Plain Inner Ring, Outer Ring w/ Two Ribs - NU Type
MI ITEM #09334979
MFR #NU1060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,110.77/each for your price

Overview

Mfr description
NU1060 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 °F
  • Max Rpm
    1600 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    Machined Carbon Steel
  • Closure Type
    Open
  • Fillet Radius
    4.000 mm
  • Weight
    96.121 lbs
  • Manufacturer Upc Number
    4547359137729
  • UPC_NO
    4547359137729
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text