Motion
NU206EAG1

NTN
NU206EAG1

Cylindrical Roller Bearing - Straight, 30 mm ID, 80 mm OD, 18 mm Width
Mi Item #09334988
MFR #NU206EAG1
Price$171.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU206EAG1

Cylindrical Roller Bearing - Straight, 30 mm ID, 80 mm OD, 18 mm Width
Mi Item #09334988
MFR #NU206EAG1

Mfr description
NU206EAG1 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.32/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Weight
    0.476 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359987096
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359987096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)