Motion
NU207EAG1C3

NTN
NU207EAG1C3

Cylindrical Roller Bearing - 35 mm Bore, 85 mm OD, 19 mm Width
Mi Item #09334994
MFR #NU207EAG1C3
Price$235.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU207EAG1C3

Cylindrical Roller Bearing - 35 mm Bore, 85 mm OD, 19 mm Width
Mi Item #09334994
MFR #NU207EAG1C3

Mfr description
NU207EAG1C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.30/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Weight
    0.692 lbs

Details

  • Manufacturer Upc Number
    4547359920062
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)