Motion
NU207EAT2XC3

NTN
NU207EAT2XC3

Cylindrical Roller Bearing - Straight, 35 mm ID, 90 mm OD, 20 mm Width
Mi Item #09334996
MFR #NU207EAT2XC3
Price$153.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU207EAT2XC3

Cylindrical Roller Bearing - Straight, 35 mm ID, 90 mm OD, 20 mm Width
Mi Item #09334996
MFR #NU207EAT2XC3

Mfr description
NU207EAT2XC3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.85/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Weight
    0.65 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359920079
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359920079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)