Overview
Mfr description
NU209EAT2X CYLINDRICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight1.091 lbs
- Manufacturer Upc Number4547359920802
- UPC_NO4547359920802
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data