Motion
NU210EAT2X

NTN
NU210EAT2X

Cylindrical Roller Bearing - Straight, 50 mm ID, 110 mm OD, 22 mm Width
Mi Item #09335007
MFR #NU210EAT2X
Price$232.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU210EAT2X

Cylindrical Roller Bearing - Straight, 50 mm ID, 110 mm OD, 22 mm Width
Mi Item #09335007
MFR #NU210EAT2X

Mfr description
NU210EAT2X CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.45/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Weight
    1.19 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359920819
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359920819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)