Motion
NU211EAG1C4

NTN
NU211EAG1C4

Cylindrical Roller Bearing - 55 mm Bore, 120 mm OD, 23 mm Width
Mi Item #09335010
MFR #NU211EAG1C4
Price$505.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU211EAG1C4

Cylindrical Roller Bearing - 55 mm Bore, 120 mm OD, 23 mm Width
Mi Item #09335010
MFR #NU211EAG1C4

Mfr description
NU211EAG1C4 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$505.41/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Weight
    1.565 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253016953
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)