Motion
NU211EAT2XC3

NTN
NU211EAT2XC3

Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 23 mm Width
MI ITEM #09335012
MFR #NU211EAT2XC3
Price$221.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU211EAT2XC3

Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 23 mm Width
MI ITEM #09335012
MFR #NU211EAT2XC3

Mfr description
NU211EAT2XC3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.05/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Weight
    1.405 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253010869
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253010869

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)