Overview
Mfr description
NU212EAG1 CYLINDRICAL ROLLER BEARING
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight1.911 lbs
- Manufacturer Upc Number4550253019008
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data