Overview
Mfr description
NU212EAG1C3 CYLINDRICAL ROLLER BEARING
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Harmonization Code8482.50.0000
- Weight1.911 lbs
- Manufacturer Upc Number4547359972009
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data