Motion
NU212EAT2XC3

NTN
NU212EAT2XC3

Cylindrical Roller Bearing - 60 mm Bore, 125 mm OD, 24 mm Width
Mi Item #09335016
MFR #NU212EAT2XC3
Price$329.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU212EAT2XC3

Cylindrical Roller Bearing - 60 mm Bore, 125 mm OD, 24 mm Width
Mi Item #09335016
MFR #NU212EAT2XC3

Mfr description
NU212EAT2XC3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.94/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Weight
    2.034 lbs

Details

  • Manufacturer Upc Number
    4547359971927
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)