Overview
Mfr description
NU213EAG1 CYLINDRICAL ROLLER BEARING
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight2.411 lbs
- Manufacturer Upc Number4550253019015
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data