Motion
NU214EAT2X

NTN
NU214EAT2X

Cylindrical Roller Bearing - Straight, 70 mm ID, 140 mm OD, 26 mm Width
MI ITEM #09335030
MFR #NU214EAT2X
Price$351.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU214EAT2X

Cylindrical Roller Bearing - Straight, 70 mm ID, 140 mm OD, 26 mm Width
MI ITEM #09335030
MFR #NU214EAT2X

Mfr description
NU214EAT2X CYLINDRICAL ROLLER BEARING
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$351.61/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Weight
    2.513 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4550253013211
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253013211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)