Overview
Mfr description
NU215EAG1 CYLINDRICAL ROLLER BEARING
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight2.932 lbs
- Manufacturer Upc Number4550253013228
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data