Motion
NU215EAT2X

NTN
NU215EAT2X

Cylindrical Roller Bearing - 75 mm Bore, 150 mm OD, 28 mm Width
Mi Item #09335038
MFR #NU215EAT2X
Price$341.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU215EAT2X

Cylindrical Roller Bearing - 75 mm Bore, 150 mm OD, 28 mm Width
Mi Item #09335038
MFR #NU215EAT2X

Mfr description
NU215EAT2X CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.01/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm
  • Weight
    3.108 lbs

Details

  • Manufacturer Upc Number
    4547359996548
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)