Motion
NU216EAG1C3

NTN
NU216EAG1C3

Cylindrical Roller Bearing - Straight, 80 mm ID, 160 mm OD, 30 mm Width
MI ITEM #09335043
MFR #NU216EAG1C3
Price$823.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU216EAG1C3

Cylindrical Roller Bearing - Straight, 80 mm ID, 160 mm OD, 30 mm Width
MI ITEM #09335043
MFR #NU216EAG1C3

Mfr description
NU216EAG1C3 CYLINDRICAL ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$823.39/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Weight
    3.593 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359987218
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359987218

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)