Motion
NU217EAG1C4

NTN
NU217EAG1C4

Cylindrical Roller Bearing - 85 mm Bore, 47 mm OD, 18 mm Width
Mi Item #09335052
MFR #NU217EAG1C4
Price$1,077.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU217EAG1C4

Cylindrical Roller Bearing - 85 mm Bore, 47 mm OD, 18 mm Width
Mi Item #09335052
MFR #NU217EAG1C4

Mfr description
NU217EAG1C4 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,077.55/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    18 mm
  • Weight
    4.431 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253016984
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)