Motion
NU218EAT2X

NTN
NU218EAT2X

Cylindrical Roller Bearing - Straight, 90 mm ID, 52 mm OD, 18 mm Width
Mi Item #09335058
MFR #NU218EAT2X
Price$702.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU218EAT2X

Cylindrical Roller Bearing - Straight, 90 mm ID, 52 mm OD, 18 mm Width
Mi Item #09335058
MFR #NU218EAT2X

Mfr description
NU218EAT2X CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$702.51/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    18 mm
  • Weight
    5.379 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253019084
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253019084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)