Motion
NU219EAT2XC3

NTN
NU219EAT2XC3

Cylindrical Roller Bearing - Straight, 95 mm ID, 170 mm OD, 32 mm Width
MI ITEM #09335063
MFR #NU219EAT2XC3
Price$823.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU219EAT2XC3

Cylindrical Roller Bearing - Straight, 95 mm ID, 170 mm OD, 32 mm Width
MI ITEM #09335063
MFR #NU219EAT2XC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$823.53/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm
  • Weight
    6.459 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253017769
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253017769

Overview

Mfr description
NU219EAT2XC3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought