Motion
NU2206ET2C3

NTN
NU2206ET2C3

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 20 mm Width
Mi Item #09335076
MFR #NU2206ET2C3
Price$162.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2206ET2C3

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 20 mm Width
Mi Item #09335076
MFR #NU2206ET2C3

Mfr description
NU2206ET2C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.74/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)