Motion
NU2209EAG1

NTN
NU2209EAG1

Cylindrical Roller Bearing - Straight, 45 mm ID, 90 mm OD, 23 mm Width
Mi Item #09335088
MFR #NU2209EAG1
Price$435.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2209EAG1

Cylindrical Roller Bearing - Straight, 45 mm ID, 90 mm OD, 23 mm Width
Mi Item #09335088
MFR #NU2209EAG1

Mfr description
NU2209EAG1 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.26/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Weight
    1.225 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253017028
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253017028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)