Motion
NU2209EAG1C3

NTN
NU2209EAG1C3

Cylindrical Roller Bearing - 45 mm Bore, 90 mm OD, 23 mm Width
Mi Item #09335089
MFR #NU2209EAG1C3
Price$435.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2209EAG1C3

Cylindrical Roller Bearing - 45 mm Bore, 90 mm OD, 23 mm Width
Mi Item #09335089
MFR #NU2209EAG1C3

Mfr description
NU2209EAG1C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.26/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Weight
    1.231 lbs

Details

  • Manufacturer Upc Number
    4547359997026
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)