Motion
NU2209EAT2XC4

NTN
NU2209EAT2XC4

Cylindrical Roller Bearing - 100 mm OD, 25 mm Width
MI ITEM #09335092
MFR #NU2209EAT2XC4
Price$243.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2209EAT2XC4

Cylindrical Roller Bearing - 100 mm OD, 25 mm Width
MI ITEM #09335092
MFR #NU2209EAT2XC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$243.08/each

Specifications

Dimensions

  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253019107
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NU2209EAT2XC4 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought