Motion
NU220EAG1

NTN
NU220EAG1

Cylindrical Roller Bearing - Straight, 100 mm ID, 110 mm OD, 28 mm Width
MI ITEM #09335095
MFR #NU220EAG1
Price$1,145.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU220EAG1

Cylindrical Roller Bearing - Straight, 100 mm ID, 110 mm OD, 28 mm Width
MI ITEM #09335095
MFR #NU220EAG1

Mfr description
NU220EAG1 CYLINDRICAL ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,145.67/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    28 mm
  • Weight
    7.914 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4550253040538
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253040538

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)