Motion
NU2213EAT2X

NTN
NU2213EAT2X

Cylindrical Roller Bearing - Straight, 65 mm ID, 140 mm OD, 33 mm Width
MI ITEM #09335115
MFR #NU2213EAT2X
Price$435.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2213EAT2X

Cylindrical Roller Bearing - Straight, 65 mm ID, 140 mm OD, 33 mm Width
MI ITEM #09335115
MFR #NU2213EAT2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$435.61/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Weight
    3.527 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359997149
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359997149

Overview

Mfr description
NU2213EAT2X CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought