Overview
Mfr description
NU2213EAT2XC3 CYLINDRICAL ROLLER BEARING
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight3.527 lbs
- Manufacturer Upc Number4547359997156
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data