Motion
NU2215EAG1C3

NTN
NU2215EAG1C3

Cylindrical Roller Bearing - Straight, 75 mm ID, 150 mm OD, 36 mm Width
MI ITEM #09335128
MFR #NU2215EAG1C3
Price$898.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2215EAG1C3

Cylindrical Roller Bearing - Straight, 75 mm ID, 150 mm OD, 36 mm Width
MI ITEM #09335128
MFR #NU2215EAG1C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$898.90/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    36 mm
  • Weight
    3.681 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253019121
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253019121

Overview

Mfr description
NU2215EAG1C3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought