Motion
NU2215EAT2X

NTN
NU2215EAT2X

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 40 mm Width
Mi Item #09335130
MFR #NU2215EAT2X
Price$442.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2215EAT2X

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 40 mm Width
Mi Item #09335130
MFR #NU2215EAT2X

Mfr description
NU2215EAT2X CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.13/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    40 mm
  • Weight
    3.946 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4550253013242
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253013242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)