Overview
Mfr description
NU2216EAG1C3 CYLINDRICAL ROLLER BEARING
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight4.607 lbs
- Manufacturer Upc Number4547359996463
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data