Motion
NU2218EAT2X

NTN
NU2218EAT2X

Cylindrical Roller Bearing - Straight, 90 mm ID, 200 mm OD, 38 mm Width
Mi Item #09335144
MFR #NU2218EAT2X
Price$647.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2218EAT2X

Cylindrical Roller Bearing - Straight, 90 mm ID, 200 mm OD, 38 mm Width
Mi Item #09335144
MFR #NU2218EAT2X

Mfr description
NU2218EAT2X CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$647.26/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Weight
    7.341 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253016083
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253016083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)