Motion
NU221C3

NTN
NU221C3

Cylindrical Roller Bearing - Straight, 105 mm ID, 270 mm OD, 73 mm Width
MI ITEM #09335148
MFR #NU221C3
Price$1,823.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU221C3

Cylindrical Roller Bearing - Straight, 105 mm ID, 270 mm OD, 73 mm Width
MI ITEM #09335148
MFR #NU221C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,823.46/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    73 mm
  • Weight
    19.391 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359140934
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359140934

Overview

Mfr description
NU221C3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought