Motion
NU2228C3

NTN
NU2228C3

Cylindrical Roller Bearing - 140 mm Bore, 440 mm OD, 120 mm Width
Mi Item #09335154
MFR #NU2228C3
Price$5,898.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2228C3

Cylindrical Roller Bearing - 140 mm Bore, 440 mm OD, 120 mm Width
Mi Item #09335154
MFR #NU2228C3

Mfr description
NU2228C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,898.42/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    120 mm
  • Weight
    63.671 lbs

Details

  • Manufacturer Upc Number
    4547359142242
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)